- 3/8-18 NPTF Thread
- Brass
- 6.82" Overall Height
description
- Short and long elbow gages are designed so they can be disassembled on-site, the elbow alone installed, and the gage reassembled-a big plus when the installation is in a confined area. Protective gage shields can be rotated a full 360° for optimum viewing. The sight opening design allows for the lowest oil level reading possible. For positive sealing, the exclusive LDI pressure chamber construction employs two trepanned pressure bosses, one in the shank cavity and the other in the closure cap. This unique feature prevents lateral extrusion of the seals under compression and ensures against leakers.
features
- Brass construction
- Soda lime glass
- Buna-N seals
caution
- Maximum working temperature with standard seals up to 250 °F (121.1 °C).
| Thread Type | NPTF |
| Style | Short Elbow |
| Threads per Inch | 18 |
| Thread Size | 3/8 |
| Overall Height | 6.82 in |
| Material | Brass |
| Weight | 0.5 LB |

