- 1/8-27 NPTF Thread
- Brass
- 2 3/16" Overall Height
description
- Gages are designed so they can be disassembled on-site. The sight opening design allows for the lowest oil level reading possible. Protective gage shields can be rotated a full 360° for optimum viewing. For positive sealing, the exclusive LDI pressure chamber construction employs two trepanned pressure bosses, one in the shank cavity and the other in the closure cap. This unique feature prevents lateral extrusion of the seals under compression and ensures against leakers.
features
- Brass construction
- Soda lime glass
- Buna-N seals
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
| Material | Brass |
| Style | Straight |
| Thread Size | 1/8 |
| Threads per Inch | 27 |
| Thread Type | NPTF |
| Overall Height | 2.1875 in |
| Depth | N/A |
| Weight | 0.31 LB |

