- 3/8-18 NPTF Thread
- Brass
- 3 11/16" Overall Height
| Thread Size | 3/8 |
| Overall Height | 3.6875 in |
| Threads per Inch | 18 |
| Material | Brass |
| Style | Female Elbow |
| Thread Type | NPTF |
| Weight | 0.31 LB |
| Thread Size | 3/8 |
| Overall Height | 3.6875 in |
| Threads per Inch | 18 |
| Material | Brass |
| Style | Female Elbow |
| Thread Type | NPTF |
| Weight | 0.31 LB |