- 1/4-18 NPTF Thread
- Brass
- 3 3/8" Overall Height
description
- Gages are designed so they can be disassembled on-site, the elbow alone installed, and the gage reassembled – a big plus when the installation is in a confined area. The union coupling model features a convenient break point. Protective gage shields can be rotated a full 360° for optimum viewing. The sight opening design allows for the lowest oil level reading possible. For positive sealing, the exclusive LDI pressure chamber construction employs two trepanned pressure bosses, one in the shank cavity and the other in the closure cap. This unique feature prevents lateral extrusion of the seals under compression and ensures against leakers.
| Style | Union Coupling |
| Thread Size | 1/4 |
| Overall Height | 3.375 in |
| Material | Brass |
| Thread Type | NPTF |
| Threads per Inch | 18 |
| Weight | 0.152 LB |

