- 1/8-27 NPTF
- Acrylic Reservoir
- 5/8 oz Capacity
- 4.56" Overall Height
- Aluminum
description
- Vented sight chamber, adjustable metering, and toggle shut-off. Devices also contain self-closing snap lid filler caps, vented on the vertical plane to minimize the possibility of dust and dirt from entering the reservoir through the vent. Reservoirs can be disassembled for occasional cleaning.
features
- Aluminum construction
- Buna-N seals
- Break-resistant, colorless transparent acrylic
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Dia. | 1.5 in |
| Thread Size | 1/8 |
| Thread Type | NPTF |
| Capacity | 5/8 oz |
| Overall Height | 4.56 in |
| Threads per Inch | 27 |
| Reservoir Material | Acrylic |
| Material | Aluminum |
| Weight | 1.0 LB |

