- 3/8-18 NPTF
- Acrylic Reservoir
- 2 1/2 oz Capacity
- 5 3/4" Overall Height
- Aluminum
description
- Vented sight chamber, adjustable metering, and toggle shut-off. Devices also contain self-closing snap lid filler caps, vented on the vertical plane to minimize the possibility of dust and dirt from entering the reservoir through the vent. Reservoirs can be disassembled for occasional cleaning.
features
- Aluminum construction
- Buna-N seals
- Break-resistant, colorless transparent acrylic
caution
- Do not use on plastic coated wire road.
| Thread Size | 3/8 |
| Threads per Inch | 18 |
| Reservoir Material | Acrylic |
| Dia. | 2 in |
| Material | Aluminum |
| Thread Type | NPTF |
| Overall Height | 5.75 in |
| Capacity | 2 1/2 oz |
| Weight | 1.0 LB |

