- 1/8-27 NPTF
- Acrylic Reservoir
- 5/8 oz Capacity
- 4.56" Overall Height
- Aluminum
description
- Vented sight chamber, adjustable metering, and toggle shut-off. Devices also contain self-closing snap lid filler caps, vented on the vertical plane to minimize the possibility of dust and dirt from entering the reservoir through the vent. Reservoirs can be disassembled for occasional cleaning.
features
- Break-resistant, colorless transparent acrylic
- Buna-N seals
- Aluminum construction
caution
- Maximum working temperature with standard seals up to 250 °F (121.1 °C).
| Material | Aluminum |
| Reservoir Material | Acrylic |
| Thread Size | 1/4 |
| Thread Type | NPTF |
| Threads per Inch | 18 |
| Weight | 0.908 LB |

