- 1/2-14 NPTF
- Glass Reservoir
- 1 pt Capacity
- 9.12" Overall Height
- Aluminum
description
- Vented sight chamber, adjustable metering, and toggle shut-off. Devices also contain self-closing snap lid filler caps, vented on the vertical plane to minimize the possibility of dust and dirt from entering the reservoir through the vent. Reservoirs can be disassembled for occasional cleaning.
features
- Aluminum construction
- Buna-N seals
- Gage glass sight
- Break-resistant, colorless transparent acrylic
- Borosilicate glass for fluid compatibility and thermal shock
caution
- Operating Conditions: Glass up to 250 °F (121.1 °C).
- Maximum viscosity 1500 SSU.
| Dia. | 3.5 in |
| Material | Aluminum |
| Overall Height | 9.12 in |
| Threads per Inch | 14 |
| Thread Type | NPTF |
| Capacity | 1 pt |
| Reservoir Material | Glass |
| Thread Size | 1/2 |
| Weight | 0.0 LB |

