- 1/2-14 NPTF
- Acrylic Reservoir
- 1pt Capacity
- 9.12" Overall Height
- Aluminum
description
- Vented sight chamber, adjustable metering, and toggle shut-off. Devices also contain self-closing snap lid filler caps, vented on the vertical plane to minimize the possibility of dust and dirt from entering the reservoir through the vent. Reservoirs can be disassembled for occasional cleaning.
features
- Aluminum construction
- Buna-N seals
- Break-resistant, colorless transparent acrylic
caution
- MR units not to be used to transmit torque above one third maximum speed
| Thread Type | NPTF |
| Capacity | 1 pt |
| Reservoir Material | Acrylic |
| Threads per Inch | 14 |
| Material | Aluminum |
| Thread Size | 1/2 |
| Dia. | 3.5 in |
| Overall Height | 9.12 in |
| Weight | 1.55 LB |

