- 1/4-18 NPTF
- Acrylic Reservoir
- 1 qt Capacity
- 9.94" Overall Height
- Aluminum
description
- Vented sight chamber, adjustable metering, and toggle shut-off. Devices also contain self-closing snap lid filler caps, vented on the vertical plane to minimize the possibility of dust and dirt from entering the reservoir through the vent. Reservoirs can be disassembled for occasional cleaning.
features
- Aluminum construction
- Buna-N seals
- Break-resistant, colorless transparent acrylic
caution
- Operating Conditions: Acrylic up to 160 °F (71.1 °C).
- Maximum viscosity 1500 SSU.
| Material | Aluminum |
| Thread Size | 1/4 |
| Thread Type | NPTF |
| Dia. | 4.25 in |
| Overall Height | 9.94 in |
| Capacity | 1 qt |
| Reservoir Material | Acrylic |
| Threads per Inch | 18 |
| Weight | 0.0 KG |

