- 1 gal Jug
- Very Low Viscosity Oil for Extremely High Speed Bearings in Excess of 10,000 rpm
description
- Compounded to impart a unique load carrying film.
features
- Exceptional lubricity
- Antifriction
- Specifically formulated for medium to high speed spindle bearings
| SAE No. | 5W |
| Container Size | 1 gal |
| Container Type | Jug |
| Application | Spindles |
| Series | No. 0 |
| Flash Point | 275 °F |
| Weight | 8.5 LB |
| EAN or UPC | 89215600007 |

