- Pail Container Type
- 35 lb Container Size
- 7 ISO Grade
description
- LUBRIPLATE fluid products are specially compounded for a wide variety of industrial uses. LUBRIPLATE fluids' performance and economy greatly exceed that of conventional oils. They impart a unique load-carrying film, exceptional lubricity and anti-fricti
applications
- High speed applications, spindles
features
- Exceptional lubricity
- Antifriction
- Specifically formulated for medium to high speed spindle bearings
| Container Type | Pail |
| Viscosity @ 104 °F | 8.5 cSt |
| Flashpoint | 275 ⁰F |
| Viscosity @ 100 °F S.U.S | 56 |
| Oil | Yes |
| Fire Point | 295 ⁰F |
| Flash Point | 275 °F |
| Viscosity @ 100°F S.U.S. | 56 |
| ISO Grade | 7 |
| Series | No. 0 |
| Container Size | 35 lb |
| Food Grade | No |
| API Gravity | 28.9 |
| Pour Point | -60 ⁰F |
| SAE No. | 5W |
| Application | Spindles |
| Weight | 38.0 LB |
| EAN or UPC | 89215500000 |

