- NO. 1, 1/4 DRUM
description
- LUBRIPLATE fluid products are specially compounded for a wide variety of industrial uses. LUBRIPLATE fluids' performance and economy greatly exceed that of conventional oils. They impart a unique load-carrying film, exceptional lubricity and anti-fricti
applications
- High speed spindles
features
- Exceptional lubricity
- Antifriction
- Specifically formulated for medium to high speed spindle bearings
| Viscosity @ 100 °F S.U.S | 490 |
| Series | No. 1 |
| Application | Machine Tools |
| Fire Point | 410 ⁰F |
| Oil | Yes |
| Viscosity @ 100°F S.U.S. | 490 |
| Container Type | Drum |
| Flash Point | 345 °F |
| API Gravity | 22.3 |
| Pour Point | -25 ⁰F |
| SAE No. | 30 |
| Flashpoint | 390 ⁰F |
| Viscosity @ 104 °F | 92 cSt |
| ISO Grade | 100 |
| Food Grade | No |
| AGMA No. | 3 |
| Container Size | 120 lb |
| Weight | 134.0 LB |
| EAN or UPC | 89215400201 |


