- NO. 2, 2 LB BTLS
features
- Exceptional lubricity
- Antifriction
- Specifically formulated for medium to high speed spindle bearings
| Application | Spindles |
| SAE No. | 20 |
| Series | No. 2 |
| Flash Point | 365 °F |
| Container Size | 2 lb |
| Container Type | Bottle |
| Weight | 2.25 LB |
| EAN or UPC | 89215600311 |

