- 7 lb Jug
- SAE#30
- For Use On Bearings and Ways
description
- Exceptional lubricity and antifriction properties compounded to impart unique load carrying film.
| Container Type | Jug |
| Container Size | 7 lb |
| Series | No. 3 |
| Application | Bearings, Ways |
| SAE No. | 30 |
| Weight | 8.5 LB |

