- 2 lb Bottle
- SAE#30
- For Use On Bearings and Ways
description
- Exceptional lubricity and antifriction properties compounded to impart unique load carrying film.
| Container Type | Bottle |
| Container Size | 2 lb |
| Application | Bearings, Ways |
| SAE No. | 30 |
| Series | No. 3 |
| Weight | 2.25 LB |

