- 2 lb Bottle
- SAE#20
- For Use On Bearings and Ways
| Container Size | 2 lb |
| Series | No. 3V |
| Application | Bearings, Ways |
| Container Type | Bottle |
| SAE No. | 20 |
| Weight | 2.25 LB |
| EAN or UPC | 89215600915 |
| Container Size | 2 lb |
| Series | No. 3V |
| Application | Bearings, Ways |
| Container Type | Bottle |
| SAE No. | 20 |
| Weight | 2.25 LB |
| EAN or UPC | 89215600915 |