- NO. 3-V, DRUM
description
- LUBRIPLATE fluid products are specially compounded for a wide variety of industrial uses. LUBRIPLATE fluids' performance and economy greatly exceed that of conventional oils. They impart a unique load-carrying film, exceptional lubricity and anti-fricti
applications
- Machine tool ways and bearings, circulating systems
| Container Size | 55 gal |
| Viscosity @ 100 °F S.U.S | 326 |
| Container Type | Drum |
| Viscosity @ 104 °F | 62 cSt |
| Pour Point | -25 ⁰F |
| API Gravity | 21.1 |
| Application | Bearings, Ways |
| Viscosity @ 100°F S.U.S. | 326 |
| Food Grade | No |
| Fire Point | 395 ⁰F |
| Series | No. 3V |
| Oil | Yes |
| Flashpoint | 380 ⁰F |
| SAE No. | 20 |
| ISO Grade | 68 |
| AGMA No. | 2 |
| Weight | 465.0 LB |
| EAN or UPC | 89215400911 |

