- NO. 4, 35 LB PAIL
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Medium to slow speed heavy-duty bearings, gear boxes where SAE 90 gear oil is required
| Viscosity @ 104 °F | 162 cSt |
| SAE No. | 90 |
| Viscosity @ 100 °F S.U.S | 854 |
| Oil | Yes |
| Container Size | 35 lb |
| Food Grade | No |
| ISO Grade | 150 |
| AGMA No. | 4 |
| Fire Point | 450 ⁰F |
| Viscosity @ 100°F S.U.S. | 854 |
| Application | Bearings, Ways |
| Container Type | Pail |
| API Gravity | 23.5 |
| Series | No. 4 |
| Pour Point | -20 ⁰F |
| Weight | 38.0 LB |
| EAN or UPC | 89215501106 |

