- NO. 4, 1/4 DRUM
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Medium to slow speed heavy-duty bearings, gear boxes where SAE 90 gear oil is required
| Application | Bearings, Ways |
| AGMA No. | 4 |
| Viscosity @ 104 °F | 162 cSt |
| API Gravity | 23.5 |
| Container Size | 120 lb |
| Pour Point | -20 ⁰F |
| Container Type | Drum |
| Fire Point | 450 ⁰F |
| Food Grade | No |
| Viscosity @ 100 °F S.U.S | 854 |
| Series | No. 4 |
| ISO Grade | 150 |
| Oil | Yes |
| Viscosity @ 100°F S.U.S. | 854 |
| SAE No. | 90 |
| Weight | 134.0 LB |
| EAN or UPC | 89215401109 |

