- NO. 4, DRUM
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Medium to slow speed heavy-duty bearings, gear boxes where SAE 90 gear oil is required
| Series | No. 4 |
| AGMA No. | 4 |
| Viscosity @ 100 °F S.U.S | 854 |
| Fire Point | 450 ⁰F |
| Viscosity @ 104 °F | 162 cSt |
| Application | Bearings, Ways |
| Pour Point | -20 ⁰F |
| SAE No. | 90 |
| ISO Grade | 150 |
| Container Size | 55 gal |
| Oil | Yes |
| Container Type | Drum |
| Viscosity @ 100°F S.U.S. | 854 |
| API Gravity | 23.5 |
| Food Grade | No |
| Weight | 465.0 LB |
| EAN or UPC | 89215401116 |

