- NO. 8 , 7 LB JUGS
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
| Container Size | 7 lb |
| AGMA No. | 7 |
| Viscosity @ 100 °F S.U.S | 2300 |
| Food Grade | No |
| Series | No. 8 |
| Viscosity @ 104 °F | 432 cSt |
| Oil | Yes |
| Application | Bearings, Ways |
| API Gravity | 27.1 |
| SAE No. | 140 |
| ISO Grade | 460 |
| Container Type | Jug |
| Viscosity @ 100°F S.U.S. | 2300 |
| Fire Point | 515 ⁰F |
| Weight | 8.5 LB |
| EAN or UPC | 89215601400 |

