- NO. 8 , 2 LB BTLS
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
| Oil | Yes |
| Food Grade | No |
| Viscosity @ 100°F S.U.S. | 2300 |
| SAE No. | 140 |
| Container Type | Bottle |
| Fire Point | 515 ⁰F |
| AGMA No. | 7 |
| Viscosity @ 104 °F | 432 cSt |
| Application | Bearings, Ways |
| Viscosity @ 100 °F S.U.S | 2300 |
| Series | No. 8 |
| API Gravity | 27.1 |
| Container Size | 2 lb |
| ISO Grade | 460 |
| Weight | 2.25 LB |
| EAN or UPC | 89215601417 |

