- NO. 8 , 35 LB PAIL
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
| Fire Point | 515 ⁰F |
| Container Type | Pail |
| Food Grade | No |
| Application | Bearings, Ways |
| SAE No. | 140 |
| Oil | Yes |
| Series | No. 8 |
| AGMA No. | 7 |
| ISO Grade | 460 |
| API Gravity | 27.1 |
| Viscosity @ 104 °F | 432 cSt |
| Container Size | 35 lb |
| Viscosity @ 100°F S.U.S. | 2300 |
| Viscosity @ 100 °F S.U.S | 2300 |
| Weight | 38.0 LB |
| EAN or UPC | 89215501403 |

