- NO. 8 , 1/4 DRUM
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
| Viscosity @ 100 °F S.U.S | 2300 |
| ISO Grade | 460 |
| Application | Bearings, Ways |
| API Gravity | 27.1 |
| Series | No. 8 |
| Oil | Yes |
| Viscosity @ 100°F S.U.S. | 2300 |
| Container Type | Drum |
| Fire Point | 515 ⁰F |
| AGMA No. | 7 |
| Food Grade | No |
| Container Size | 120 lb |
| SAE No. | 140 |
| Viscosity @ 104 °F | 432 cSt |
| Weight | 134.0 LB |
| EAN or UPC | 89215401406 |

