- NO. 8 , DRUM
description
- LUBRIPLATE No. 4 and LUBRIPLATE No. 8 are specially (formulated oils) strictly for industrial bearing and gear case applications. These products have exceptional film strength and "stay put" or "clinging" qualities as well as providing positive protectio
applications
- Enclosed gear boxes where an SAE 140 gear oil is required, worm gears
| Viscosity @ 104 °F | 432 cSt |
| ISO Grade | 460 |
| Application | Bearings, Ways |
| API Gravity | 27.1 |
| Viscosity @ 100 °F S.U.S | 2300 |
| Container Size | 55 gal |
| Viscosity @ 100°F S.U.S. | 2300 |
| SAE No. | 140 |
| Series | No. 8 |
| Fire Point | 515 ⁰F |
| Food Grade | No |
| Container Type | Drum |
| Oil | Yes |
| AGMA No. | 7 |
| Weight | 465.0 LB |
| EAN or UPC | 89215401413 |

