- APG-80W-90, 1/4 DRUM
description
- LUBRIPLATE APG 80W-90 lubricant was designed specifically as an extreme pressure gear lubricant for use in automotive type hypoid gears and high offset gears operating under high-speed, high-performance conditions. LUBRIPLATE APG 80W-90 lubricant is idea
applications
- Extreme pressure (EP) gear lubricant for use in automotive type hypoid gears
features
- Heavy-duty
- Extreme pressure
compliances
- 0
| ISO Grade | 150 |
| Container Size | 120 lb |
| Food Grade | No |
| Flash Point | 380 °F |
| SAE No. | 40 |
| Family Name | Gear Oil |
| Viscosity @ 210°F S.U.S. | 84 |
| Viscosity @ 212 °F | 15 cSt |
| Container Type | Drum |
| Viscosity Index | 121 |
| Viscosity @ 100 °F S.U.S | 720 |
| SAE Gear No. | 80W-90 |
| Viscosity @ 100°F S.U.S. | 720 |
| Viscosity @ 104 °F | 144 cSt |
| AGMA No. | 3EP |
| Fire Point | 410 ⁰F |
| Viscosity @ 210 °F S.U.S | 84 |
| ISO Viscosity Grade | ISO-100 |
| Oil | Yes |
| API Gravity | 26.2 |
| Color | Amber |
| Pour Point | -35 ⁰F |
| Series | APG80W-90 |
| Weight | 120.0 LB |
| EAN or UPC | 89215403004 |


