- 100 Series Grease
- NLGI 00
- 55 gal Drum
- Calcium Thickener
- Multi-Purpose Grease
description
- Traditional grease where temperatures do not exceed 170˚F.
applications
- Motor assembly
- Rust prevention
- Plain bearings
- Cams
- Slides
- Chassis lube
features
- Extremely good water repellency
- Engine rust prevention
| Worked Penetration | Semi-Fluid |
| Grease Type | Calcium |
| Base Oil | Mineral Oil |
| Container Size | 55 gal |
| Type | Multi Purpose |
| Drop Point (ASTM) | 170 °F |
| Physical Form | Solid |
| Odor | Mineral Oil |
| Family Name | Multi-Purpose Grease |
| NLGI No. | 00 |
| Container Type | Drum |
| Operating Temperature [Min] | -25 ⁰F |
| Color | Off-White |
| Operating Temperature [Max] | 140 ⁰F |
| Dropping Point | 170 ⁰F |
| Flash Point | 359.6 °F |
| Series | 100 |
| Food Grade | No |
| Water-Resistant | Yes |
| Boiling Point | 550.4 |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Grease | Yes |
| Weight | 465.0 LB |
| EAN or UPC | 89215403110 |

