- 105 Series Grease
- NLGI 0
- 6 lb Tub
- Calcium Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
| Container Type | Tube |
| Operating Temperature [Max] | 140 ⁰F |
| Type | Multi Purpose |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Family Name | Motor Assembly Grease |
| Container Size | 6 lb |
| Operating Temperature [Min] | -25 ⁰F |
| Series | 100 |
| Drop Point (ASTM) | 170 °F |
| NLGI No. | 0 |
| Dropping Point | 170 ⁰F |
| Base Oil | Mineral Oil |
| Color | White |
| Grease Thickener Type | Calcium |
| Grease | Yes |
| Thickener | Calcium |
| Weight | 7.0 LB |
| EAN or UPC | 89215703463 |

