- 105 Series Grease
- NLGI 0
- 35 lb Pail
- Calcium Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
compliances
- 0
| Lubricity, R&O Additives | Yes |
| Base Oil | Calcium |
| Thickener Type | Calcium |
| Container Type | Pail |
| Food Grade | No |
| Operating Temperature [Min] | -25 ⁰F |
| Type | Multi Purpose |
| Operating Temperature [Max] | 140 ⁰F |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Family Name | Break-In and Cup Grease |
| Water-Resistant | Yes |
| Series | 100 |
| NLGI No. | 0 |
| Physical Form | Solid |
| Odor | Mineral Oil |
| Dropping Point | 170 ⁰F |
| Container Size | 35 lb |
| ASTM Drop Point | 170 °F |
| Flash Point | 359.6 °F |
| Color | White |
| Worked Penetration | 355/385 |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Drop Point (ASTM) | 170 °F |
| Boiling Point | 550.4 °F |
| Grease Type | Calcium |
| Thickener | Calcium |
| Grease | Yes |
| Grease Thickener Type | Calcium |
| Weight | 38.0 LB |
| EAN or UPC | 89215503407 |

