- 105 Series Grease
- NLGI 0
- 120 lb Drum
- Calcium Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
compliances
- 0
| Container Size | 120 lb |
| Family Name | Break-In and Cup Grease |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Base Oil | Calcium |
| Container Type | Drum |
| Worked Penetration | 355/385 |
| Lubricity, R&O Additives | Yes |
| Boiling Point | 550.4 °F |
| NLGI No. | 0 |
| Operating Temperature [Min] | -25 ⁰F |
| Physical Form | Solid |
| Thickener Type | Calcium |
| Color | White |
| Operating Temperature [Max] | 140 ⁰F |
| Series | 100 |
| Water-Resistant | Yes |
| Type | Multi Purpose |
| Food Grade | No |
| Flash Point | 359.6 °F |
| Odor | Mineral Oil |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Drop Point (ASTM) | 170 °F |
| Dropping Point | 170 ⁰F |
| ASTM Drop Point | 170 °F |
| Grease Type | Calcium |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Grease | Yes |
| Weight | 134.0 LB |
| EAN or UPC | 89215403400 |


