- 105 Series Grease
- NLGI 0
- 55 gal Drum
- Calcium Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
compliances
- 0
| Boiling Point | 550.4 |
| Physical Form | Solid |
| Thickener Type | Calcium |
| Operating Temperature [Min] | -25 ⁰F |
| Base Oil | Calcium |
| Flash Point | 359.6 °F |
| Series | 100 |
| Operating Temperature [Max] | 140 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Container Size | 55 gal |
| Lubricity, R&O Additives | Yes |
| Drop Point (ASTM) | 170 °F |
| NLGI No. | 0 |
| Container Type | Drum |
| Type | Multi Purpose |
| Grease Type | Calcium |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| ASTM Drop Point | 170 °F |
| Odor | Mineral Oil |
| Dropping Point | 170 ⁰F |
| Food Grade | No |
| Worked Penetration | 355/385 |
| Family Name | Motor Assembly Grease |
| Color | White |
| Water-Resistant | Yes |
| Thickener | Calcium |
| Grease Thickener Type | Calcium |
| Grease | Yes |
| Weight | 465.0 LB |
| EAN or UPC | 89215403417 |

