- 105 Series Grease
- NLGI 0
- 11 oz Spray
- Calcium Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
compliances
- 0
| Base Oil | Calcium |
| Thickener Type | Calcium |
| Physical Form | Solid |
| Worked Penetration | 310/340 |
| Container Type | Can |
| Flash Point | 1.4 °F |
| Lubricity, R&O Additives | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Water-Resistant | Yes |
| Dropping Point | 170 ⁰F |
| Container Size | 11 oz |
| Type | Multi Purpose |
| Family Name | Break-In and Cup Grease |
| Operating Temperature [Max] | 140 ⁰F |
| Color | White |
| Food Grade | No |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Drop Point (ASTM) | 170 °F |
| Operating Temperature [Min] | -25 ⁰F |
| ASTM Drop Point | 170 °F |
| NLGI No. | 1 |
| Grease Type | Lithium |
| Series | 100 |
| Grease | Yes |
| Thickener | Calcium |
| Grease Thickener Type | Calcium |
| Weight | 1.0 LB |
| EAN or UPC | 89215203406 |
-
No Air Shipping


