- 105 Series Grease
- NLGI 0
- 1.75 oz Tube
- Calcium Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
| Water-Resistant | Yes |
| NLGI No. | 0 |
| Series | 100 |
| Family Name | Motor Assembly Grease |
| Color | White |
| Boiling Point | 550.4 °F |
| Worked Penetration | 355/385 |
| Operating Temperature [Min] | -25 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Physical Form | Solid |
| Odor | Mineral Oil |
| Drop Point (ASTM) | 170 °F |
| Type | Multi Purpose |
| Base Oil | Calcium |
| Grease Type | Calcium |
| ASTM Drop Point | 170 °F |
| Container Size | 1.75 oz |
| Food Grade | No |
| Lubricity, R&O Additives | Yes |
| Operating Temperature [Max] | 140 ⁰F |
| Dropping Point | 170 ⁰F |
| Container Type | Tube |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Thickener Type | Calcium |
| Flash Point | 359.6 °F |
| Grease | Yes |
| Thickener | Calcium |
| Grease Thickener Type | Calcium |
| Weight | 0.139 LB |
| EAN or UPC | 89215103416 |

