- 105 Series Grease
- NLGI 0
- 10 oz Tube
- Calcium Thickener
- Motor Assembly Grease
description
- A smooth light-bodied grease which contains a zinc-oxide anti-wear additive made especially for motor assembly and engine rebuilding. This product prevents “Dry Start.” It provides necessary lubrication during initial start up before the motor oil has circulated. Prevents damage from scuffing scoring and friction. Protects freshly machined engine parts from rust and corrosion.
applications
- Cams
- Slides
- Motor assemblies
- Plain bearings
- Chassis lube
- Guides
- Open gears
- Concrete form release
- Water pumps
- Engine and transmission rebuilding
- O-rings
features
- Prevents "Dry Start"
- Water resistant
- High anti-wear
- Oxidation inhibited
- High film strength
compliances
- 0
| Container Size | 10 oz |
| Thickener Type | Calcium |
| Series | 100 |
| Container Type | Tube |
| Operating Temperature [Max] | 140 ⁰F |
| Water-Resistant | Yes |
| Lubricity, R&O Additives | Yes |
| Family Name | Motor Assembly Grease |
| Operating Temperature [Min] | -25 ⁰F |
| Dropping Point | 170 ⁰F |
| NLGI No. | 0 |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Color | White |
| ASTM Drop Point | 170 °F |
| Drop Point (ASTM) | 170 °F |
| Food Grade | No |
| Base Oil | Calcium |
| Type | Multi Purpose |
| Grease | Yes |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Weight | 0.806 LB |
| EAN or UPC | 89215103423 |

