- No. 107 Series Grease
- NLGI 1
- 16 oz Tub
- Calcium Thickener
- Multi-Purpose Grease
description
- This soft grease can easily be sprayed on form contact surfaces providing immediate release once the concrete is set. White in color, it will not stain the casting.
applications
- Concrete form release
features
- Excellent anti-seize compound for threads on bolts which hold metal forms
- Water resisant
| Series | 100 |
| NLGI Grade | 1 |
| Color | Off-White |
| Family Name | Multi-Purpose Grease |
| Operating Temperature [Max] | 140 ⁰F |
| NLGI No. | 1 |
| Dropping Point | 180 ⁰F |
| Type | Multi Purpose |
| Operating Temperature [Min] | -25 ⁰F |
| Container Size | 16 oz |
| Container Type | Tube |
| Base Oil | Mineral Oil |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Food Grade | No |
| Drop Point (ASTM) | 170 °F |
| Grease | Yes |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Weight | 1.167 LB |
| EAN or UPC | 89215703616 |

