- No. 107 Series Grease
- NLGI 1
- 120 lb Drum
- Calcium Thickener
- Multi-Purpose Grease
description
- This soft grease can easily be sprayed on form contact surfaces providing immediate release once the concrete is set. White in color, it will not stain the casting.
applications
- Concrete form release
features
- Excellent anti-seize compound for threads on bolts which hold metal forms
- Water resisant
compliances
- 0
caution
- Not generally for oil retention
| Physical Form | Solid |
| Grease Type | Calcium |
| Series | 100 |
| Dropping Point | 180 ⁰F |
| Food Grade | No |
| Family Name | Break-In and Cup Grease |
| Boiling Point | 550.4 |
| Container Size | 120 lb |
| Worked Penetration | 310/340 |
| Base Oil | Mineral Oil |
| Water-Resistant | Yes |
| Flash Point | 359.6 °F |
| Operating Temperature [Min] | -25 ⁰F |
| Lubricity, R&O Additives | Yes |
| Odor | Mineral Oil |
| NLGI Grade | 1 |
| Container Type | Drum |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Drop Point (ASTM) | 170 °F |
| NLGI No. | 1 |
| Thickener Type | Calcium |
| Color | Off-White |
| ASTM Drop Point | 170 °F |
| Operating Temperature [Max] | 140 ⁰F |
| Type | Multi Purpose |
| Thickener | Calcium |
| Grease | Yes |
| Grease Thickener Type | Calcium |
| Weight | 134.0 LB |
| EAN or UPC | 89215403608 |


