- 110 Series Grease
- NLGI 2.5
- 6 lb Tub
- Calcium Thickener
- Multi-Purpose Grease
description
- This water repellent grease is designed for the contact points where the brake shoes rest on the backing plate and for the automatic adjusters inside the brake assembly.
applications
- Brakes
features
- Water resistant
- Nonstaining
| NLGI No. | 2.5 |
| Operating Temperature [Max] | 160 ⁰F |
| Color | Off-White |
| Drop Point (ASTM) | 190 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Container Type | Tube |
| NLGI Grade | 2.5 |
| Operating Temperature [Min] | -20 ⁰F |
| Series | 100 |
| Type | Multi Purpose |
| Dropping Point | 190 ⁰F |
| Container Size | 6 lb |
| Family Name | Multi-Purpose Grease |
| Base Oil | Mineral Oil |
| Food Grade | No |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Grease | Yes |
| Weight | 7.0 LB |
| EAN or UPC | 89215703760 |

