- 110 Series Grease
- NLGI 2.5
- 120 lb Drum
- Calcium Thickener
- Multi-Purpose Grease
description
- This water repellent grease is designed for the contact points where the brake shoes rest on the backing plate and for the automatic adjusters inside the brake assembly.
applications
- Brakes
features
- Water resistant
- Nonstaining
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Base Oil | Mineral Oil |
| Family Name | Multi-Purpose Grease |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Thickener Type | Calcium |
| Appearance | Grease |
| Container Size | 120 lb |
| Lubricity, R&O Additives | Yes |
| Water-Resistant | Yes |
| Grease Type | Calcium |
| Temperature Range [Max] | 150 °F |
| Lubricant Type | Calcium |
| Use For | Moisture Resistant, Sliding Surfaces |
| Dropping Point | 190 ⁰F |
| Operating Temperature [Min] | -20 ⁰F |
| Contains | Calcium Soap, Mineral Oil |
| NLGI Grade | 2.5 |
| Drop Point (ASTM) | 190 °F |
| Food Grade | No |
| NLGI No. | 2.5 |
| Color | Off-White |
| ASTM Drop Point | 190 °F |
| Worked Penetration | 235/260 |
| Type | Multi Purpose |
| Flash Point | 359.6 °F |
| Container Type | Drum |
| Operating Temperature [Max] | 160 ⁰F |
| Boiling Point | 550.4 °F |
| Series | 100 |
| Physical Form | Solid |
| Odor | Mineral Oil |
| Thickener | Calcium |
| Grease Thickener Type | Calcium |
| Grease | Yes |
| Weight | 134.0 LB |
| EAN or UPC | 89215403707 |

