- NO. 115, 35 LB PAIL
applications
- Water pumps
features
- Water resistant
- Nonstaining
- Calcium-type lubricant for light-duty applications
compliances
- 0
caution
- Not suitable for flange mounting
| Series | 115 |
| Dropping Point | 210 °F |
| Family Name | Break-In and Cup Grease |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Container Size | 35 lb |
| Type | Multi Purpose |
| Thickener Type | Calcium |
| Lubricity, R&O Additives | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Boiling Point | 550.4 °F |
| Flash Point | 359.6 °F |
| Water-Resistant | Yes |
| Container Type | Pail |
| Physical Form | Solid |
| NLGI No. | 4 |
| Worked Penetration | 175/205 |
| ASTM Drop Point | 210 °F |
| Grease Type | Calcium |
| Color | Off-White |
| Odor | Mineral Oil |
| Weight | 38.0 LB |
| EAN or UPC | 89215504008 |

