- NO. 115, 1/4 DRUM
applications
- Water pumps
features
- Water resistant
- For temperatures not exceeding 170 °F
compliances
- 0
| Container Type | Drum |
| Container Size | 120 lb |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Boiling Point | 550.4 °F |
| Physical Form | Solid |
| Dropping Point | 210 °F |
| Contains | Calcium Soap, Mineral Oil |
| ASTM Drop Point | 210 °F |
| Water-Resistant | Yes |
| Temperature Range [Max] | 150 °F |
| Base Oil Viscosity @ 100 °F | 300 SUS @ 100 °F |
| Lubricity, R&O Additives | Yes |
| Worked Penetration | 175/205 |
| Series | 115 |
| Color | White, Off-White |
| Type | Multi Purpose |
| Appearance | Liquid |
| Use For | Corrosion Resistant, Moisture Resistant, Sliding Surfaces |
| NLGI No. | 4 |
| Flash Point | 359.6 °F |
| Thickener Type | Calcium |
| Grease Type | Calcium |
| Odor | Mineral Oil |
| Weight | 134.0 LB |
| EAN or UPC | 89215404001 |

