- 130-A Series Grease
- NLGI 2.5
- 16 oz Tub
- Calcium Thickener
- Multi-Purpose Grease
description
- Traditional grease where temperatures do not exceed 170˚F.
applications
- Motor assembly
- Rust prevention
- Plain bearings
- Cams
- Slides
- Chassis lube
features
- Extremely good water repellency
- Engine rust prevention
| Container Type | Tube |
| Container Size | 15 oz |
| Family Name | Multi-Purpose Grease |
| Food Grade | No |
| Dropping Point | 200 ⁰F |
| NLGI No. | 3 |
| NLGI Grade | 3 |
| Operating Temperature [Min] | -10 ⁰F |
| Type | Multi Purpose |
| Series | 130 |
| Color | Beige |
| Operating Temperature [Max] | 170 ⁰F |
| Base Oil | Calcium |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Grease | Yes |
| Weight | 1.167 LB |
| EAN or UPC | 89215704316 |

