- 130-A Series Grease
- NLGI 2.5
- 35 lb Pail
- Calcium Thickener
- Break-In and Cup Grease
description
- Traditional grease where temperatures do not exceed 170˚F.
applications
- Motor assembly
- Rust prevention
- Plain bearings
- Cams
- Slides
- Chassis lube
features
- Extremely good water repellency
- Engine rust prevention
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Food Grade | No |
| Temperature Range [Min] | 20 °F |
| Operating Temperature [Max] | 170 ⁰F |
| Color | Beige |
| Dropping Point | 200 ⁰F |
| Water-Resistant | Yes |
| Grease Type | Calcium |
| Container Type | Pail |
| Base Oil | Calcium |
| NLGI No. | 3 |
| Temperature Range [Max] | 170 °F |
| NLGI Grade | 3 |
| Physical Form | Solid |
| Odor | Mineral Oil |
| Type | Multi Purpose |
| Thickener Type | Calcium |
| Series | 130 |
| Flash Point | 399.2 °F |
| Base Oil Viscosity @ 100 °F | 750 SUS @ 100 °F |
| Container Size | 35 lb |
| Worked Penetration | 235/260 |
| Family Name | Break-In and Cup Grease |
| Melting Temperature | 190.4 to 199.4°F |
| Operating Temperature [Min] | -10 ⁰F |
| Boiling Point | 550.4 °F |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Grease | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215504305 |

