- 130-AA Series Grease
- NLGI 1
- 6 lb Tub
- Calcium Thickener
- Multi-Purpose Grease
description
- Traditional grease where temperatures do not exceed 170˚F.
applications
- Motor assembly
- Rust prevention
- Plain bearings
- Cams
- Slides
- Chassis lube
features
- Extremely good water repellency
- Engine rust prevention
| Base Oil | Mineral Oil |
| Family Name | Multi-Purpose Grease |
| NLGI No. | 1 |
| Operating Temperature [Min] | -15 ⁰F |
| Operating Temperature [Max] | 170 ⁰F |
| Container Size | 6 lb |
| Type | Multi Purpose |
| Container Type | Tube |
| NLGI Grade | 1 |
| Color | Beige |
| Series | 130 |
| Food Grade | No |
| Dropping Point | 190 ⁰F |
| Thickener | Calcium |
| Grease Thickener Type | Calcium |
| Grease | Yes |
| Weight | 7.0 LB |
| EAN or UPC | 89215704460 |

