- 130-AA Series Grease
- NLGI 1
- 10 oz Tube
- Calcium Thickener
- Break-In and Cup Grease
description
- Traditional grease where temperatures do not exceed 170˚F.
applications
- Motor assembly
- Rust prevention
- Plain bearings
- Cams
- Slides
- Chassis lube
features
- Extremely good water repellency
- Engine rust prevention
compliances
- 0
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| NLGI Grade | 1 |
| Operating Temperature [Min] | -15 ⁰F |
| Container Type | Tube |
| Base Oil Viscosity @ 100 °F | 750 SUS @ 100 °F |
| Operating Temperature [Max] | 170 ⁰F |
| Flash Point | 399.2 °F |
| Physical Form | Solid |
| Food Grade | No |
| Solid Lubricant | Zinc Oxide |
| Dropping Point | 190 ⁰F |
| NLGI No. | 1 |
| Grease Type | Calcium |
| Boiling Point | 550.4 °F |
| Series | 130 |
| Container Size | 10 oz |
| Type | Multi Purpose |
| Temperature Range [Max] | 170 °F |
| Base Oil | Calcium |
| Family Name | Break-In and Cup Grease |
| Color | Beige |
| Worked Penetration | 310/340 |
| Temperature Range [Min] | 20 °F |
| Melting Temperature | 190.4 to 199.4°F |
| Thickener Type | Calcium |
| Water-Resistant | Yes |
| Odor | Mineral Oil |
| Grease | Yes |
| Grease Thickener Type | Calcium |
| Thickener | Calcium |
| Weight | 0.806 LB |
| EAN or UPC | 89215104413 |

