- No. 176 Series Grease
- NLGI 00
- 35 lb Pail
- Inorganic/Organic Combination Thickener
- Multi-Purpose Grease
description
- This adhesive, semi-fluid grease is for all types of open gears lubricated by centralized systems. Provides good pumpability without the use of harmful solvents.
applications
- Open gears
- Large sleeve bearings
- Rails
- House rollers
features
- Adhesive, semi-fluid grease, For all types of open gears lubricated by centralized system, Provides good pumpability without the use of harmful solvents
| Series | 176 Gear Grease |
| Anti-Wear/Extreme Pressure | Anti-Wear/Extreme Pressure |
| Container Type | Pail |
| Operating Temperature [Max] | 275 ⁰F |
| Flash Point | 395.6 °F |
| Worked Penetration | 400 to 450 |
| Type | Open Gear |
| Family Name | Open Gear Grease |
| Thickener Type | Inorganic/Organic |
| ASTM Drop Point | Non-melt |
| Pour Point | 5 °F |
| Base Oil | Mineral Oil |
| Boiling Point | 550.4 |
| Dropping Point | N/A |
| Operating Temperature [Min] | 25 ⁰F |
| NLGI No. | 00 |
| Container Size | 35 lb |
| Odor | Mineral Oil |
| Drop Point (ASTM) | Non-Melt |
| Water-Resistant | Yes |
| Grease Type | Inorganic / Organic |
| Color | Black |
| Lubricity, R&O Additives | Yes |
| Melting Temperature | 5°F |
| Lubricant Type | Open Gear |
| Food Grade | No |
| Physical Form | Solid |
| Thickener | Inorganic/Organic Combination |
| Grease Thickener Type | Inorganic/Organic Combination |
| Grease | Yes |
| 4-Ball Wear Scar Dia. | 0.5 mm |
| Weight | 38.0 LB |
| EAN or UPC | 89215505401 |

