- 630-AA Series Grease
- NLGI 1
- 10 oz Tube
- Lithium Thickener
- Multi-Purpose Grease
description
- Traditionally popular general purpose greases. Available in 4 N.L.G.I. Densities for a wide range of applications.
applications
- Moving and sliding parts
- Water pumps
- Centralized greasing systems
- Enclosed gear cases
features
- Water resistant
- High anti-wear for extra lubricity
- Oxidation inhibited
- High film strength
compliances
- Meets USDA H2
| Food Grade | No |
| Temperature Range [Min] | 10 °F |
| Drop Point (ASTM) | 380 °F |
| Operating Temperature [Min] | 5 ⁰F |
| Odor | Mineral Oil |
| NLGI Grade | 1 |
| NLGI No. | 1 |
| Base Oil Viscosity @ 100 °F | 750 |
| Temperature Range [Max] | 320 °F |
| Grease | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Type | Food Processing |
| Family Name | Multi-Purpose Grease |
| Grease Thickener Type | Lithium |
| Worked Penetration | 310/340 |
| Base Oil | Mineral Oil |
| Flash Point | 399.2 °F |
| Physical Form | Solid |
| Solid Lubricant | Zinc Oxide |
| Application | Automatic/Centralized Greasing Systems, General Purpose Industrial |
| Boiling Point | 550.4 °F |
| Container Type | Tube |
| Grease Type | Lithium-Based |
| Dropping Point | 380 ⁰F |
| Thickener Type | Lithium |
| Series | 630 |
| Color | Off-White |
| Thickener | Lithium |
| Water-Resistant | Yes |
| Container Size | 10 oz |
| Operating Temperature [Max] | 270 ⁰F |
| Weight | 0.806 LB |
| EAN or UPC | 89215106721 |
-
No Air Shipping


