- 630-AAA Series Grease
- NLGI 0
- 6 lb Tub
- Lithium Thickener
- Multi-Purpose Grease
description
- Traditionally popular general purpose greases. Available in 4 N.L.G.I. Densities for a wide range of applications.
applications
- Moving and sliding parts
- Water pumps
- Centralized greasing systems
- Enclosed gear cases
features
- Water resistant
- High anti-wear for extra lubricity
- Oxidation inhibited
- High film strength
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Color | Off-White |
| Base Oil | Mineral Oil |
| Food Grade | No |
| Type | Multi Purpose |
| Dropping Point | 360 ⁰F |
| NLGI No. | 0 |
| Operating Temperature [Min] | 10 ⁰F |
| Series | 630 |
| Drop Point (ASTM) | 360 °F |
| Family Name | Multi-Purpose Grease |
| Container Size | 6 lb |
| Operating Temperature [Max] | 265 ⁰F |
| Container Type | Tube |
| Grease | Yes |
| Grease Thickener Type | Lithium |
| Thickener | Lithium |
| Weight | 6.5 LB |
| EAN or UPC | 89215706860 |

