- No. 777 Series Grease
- NLGI 1.5
- 35 lb Pail
- Anhydrous Calcium Thickener
- Starter Motor Shaft Grease
description
- This special grease lubricant has been approved by Ford Motor Co. specification ESF-M1C-26-A for use as a starter motor shaft lubricant. Also approved for starter drives on Evinrude / Johnson outboards.
applications
- Starter motor shaft
features
- Uses a calcium-based (water-free) soap system
- Exhibits excellent resistance to oxidation
- Reduces friction and extends component life
| Odor | Mineral Oil |
| Container Type | Pail |
| Operating Temperature [Min] | -60 ⁰F |
| Grease Type | Anhydrous Calcium |
| Physical Form | Solid |
| Type | Starter Motor |
| Flash Point | 330.8 °F |
| Container Size | 35 lb |
| Water-Resistant | Yes |
| Series | NO. 777 |
| Food Grade | No |
| Boiling Point | 550.4 |
| Worked Penetration | 290 to 320 |
| Operating Temperature [Max] | 225 ⁰F |
| Base Oil | Mineral Oil |
| Drop Point (ASTM) | 285 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Family Name | Starter Motor Shaft Grease |
| NLGI No. | 1.5 |
| Dropping Point | 285 ⁰F |
| NLGI Grade | 1.5 |
| Color | Light Gray |
| Grease Thickener Type | Anhydrous Calcium |
| Thickener | Anhydrous Calcium |
| Grease | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215508105 |

