- 730-0 Series Grease
- NLGI 0
- 35 lb Pail
- Aluminum Complex Thickener
- Multi-Purpose Grease
description
- This series provides high load carrying ability and anti-wear protection with high resistance to water, steam, and other corrosive action. Available in 3 NLGI densities.
applications
- General-purpose machinery
- Wet & contaminated environments
- High-temperature applications
- Material handling systems
- Construction equipment
features
- Multipurpose versatility
- High-temperature performance
- Maintains lubrication and structure under extreme heat
- Reversibility under stress
- Excellent sealing capability
- Water and moisture resistance
compliances
- 0
| Drop Point (ASTM) | 465 ⁰F |
| Pour Point | -10 ⁰F |
| Dropping Point | 465 ⁰F |
| Base Oil Viscosity @ 100 °F | 800 |
| Odor | Mineral Oil |
| Application | Automatic/Centralized Greasing Systems, General Purpose Industrial |
| Operating Temperature [Max] | 375 ⁰F |
| Container Size | 35 lb |
| Base Oil | Mineral Oil |
| Boiling Point | 550.4 |
| Family Name | Multi-Purpose Grease |
| Operating Temperature [Min] | -10 ⁰F |
| Temperature Range [Min] | 0 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Container Type | Pail |
| Water-Resistant | Yes |
| Color | Off-White |
| Type | High Performance |
| Thickener Type | Aluminum Complex |
| Physical Form | Solid |
| Flash Point | 510.8 °F |
| Worked Penetration | 355/385 |
| NLGI No. | 0 |
| Temperature Range [Max] | 500 °F |
| Food Grade | No |
| Series | 730 |
| Grease Type | Aluminum Complex |
| Grease Thickener Type | Aluminum Complex |
| Thickener | Aluminum Complex |
| Grease | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215508303 |

